Tapered roller bearing Timken H212749/H212710, Outer diameter: 123.975 mm | Inner diameter: 65.987 mm | Width: 41.501 mm
Tapered Roller Bearing
See technical informationReferences
Timken:H212749/H212710
Rubix:100A0400
EAN:0053893046983




Technical specifications
| Inner diameter | 65.987 mm |
|---|---|
| Outer diameter | 123.975 mm |
| Width | 41.501 mm |
Product details : TIMKEN H212749-9X021 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,402x123,952x123,952 mm |
|---|---|
| Logistic Weight | 2110 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 65.987 mm |
| Outer diameter | 123.975 mm |
| Width | 41.501 mm |
| Bearing Clearance | cn |
| Weight | 2.1 kg |
| Series | ts (tapered single) |
| Total bearing width | 41.501 mm |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 249000 N |
Show UNSPSC/ECL@SS
£ 216.77 excl. VAT
/ Each
£ 260.12 incl. VAT
- Usually arrives within 14 working days