Tapered roller bearing Timken 39590-90059, Outer diameter: 112.712 mm | Inner diameter: 66.675 mm | Width: 66.802 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:39590-90059
Rubix:397A5039
Manufacturer :100005413
EAN:0053893281018







Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 66.802 mm |
Product details : TIMKEN 39590-90059 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,802x112,776x112,776 mm |
|---|---|
| Logistic Weight | 2513 g |
| Package weight | 2513,4 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 112.712 mm |
| Width | 66.802 mm |
| Bearing Clearance | cn |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 248.10 excl. VAT
/ Each
£ 297.72 incl. VAT
- Usually arrives within 14 working days