Tapered roller bearing Timken JL 724348/JL724314, Outer diameter: 170 mm | Inner diameter: 120 mm | Width: 25.4 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:JL 724348/JL724314
Rubix:105A3749
EAN:0053893272672



Documents
Product details : TIMKEN JL724348-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 1.6 kg |
| Series | l724300 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 25.4 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 231000 N |
| Basic dynamic load, radial - Cr | 145000 N |
Show UNSPSC/ECL@SS
£ 1,408.74 excl. VAT
/ Each
£ 1,690.49 incl. VAT
- Usually arrives within 14 working days
