Tapered roller bearing Timken JF4049/JF4010, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 28 mm
Tapered Roller Bearing
See technical informationReferences
Timken:JF4049/JF4010
Rubix:106A0945
Manufacturer :100126760
EAN:0053893848716

Product details : TIMKEN JF4049-99403 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x85x85 mm |
|---|---|
| Logistic Weight | 845 g |
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
| Package weight | 845 g |
| Inner diameter | 40 mm |
| Outer diameter | 85 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 43.98 excl. VAT
/ Each
£ 52.78 incl. VAT
- Usually arrives within 14 working days





