Timken Tapered Roller Bearing JHM318400
Inner diameter | 90 mm |
---|---|
Outer diameter | 155 mm |
Width | 44 mm |
Logistics dimensions (L x W x H) | 35,499x155,001x155,001 mm |
---|---|
Logistic Weight | 929 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 90 mm |
Outer diameter | 155 mm |
Width | 44 mm |
Bearing Clearance | cn |
Series | jhm |
Material | steel |
Cage | steel |
In stock: Next day delivery