NTN - Tapered Roller Bearing - 4T-320/32X
Inner diameter | 32 mm |
---|---|
Outer diameter | 58 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 58x58x17 mm |
---|---|
Logistic Weight | 181 g |
Inner diameter | 32 mm |
Outer diameter | 58 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 32000 |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 46500 N |
Basic dynamic load, radial - Cr | 37000 N |
Usually arrives within 14 working days