Tapered roller bearing Timken JLM813049-90N01, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 58 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JLM813049-90N01
Rubix:397A5333
Manufacturer :100086332
EAN:0053893080673






Product details : TIMKEN JLM813049-90N01 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x110x110 mm |
|---|---|
| Logistic Weight | 1911 g |
| Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
| Package weight | 1911 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 456.22 excl. VAT
/ Each
£ 547.46 incl. VAT
- Usually arrives within 14 working days
