Tapered roller bearing Timken 42350-90064, Outer diameter: 149.352 mm | Inner diameter: 88.9 mm | Width: 66.548 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:42350-90064
rubix:397A8094
ean:0053893283999
brand logo
brand logo
Technical specifications
Inner diameter88.9 mm
Outer diameter149.352 mm
Width66.548 mm
See all Specifications

Product details : TIMKEN 42350-90064 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)66,548x149,352x149,352 mm
Logistic Weight4514 g
Packaged dimensions (D x W x H)149,352x107,95x149,352 mm
Inner diameter88.9 mm
Outer diameter149.352 mm
Width66.548 mm
Show UNSPSC/ECL@SS
£ 622.93 excl. VAT
/ Each
£ 747.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories