Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 47687-20024 TAPERED ROLLER BEARING CONE
TIMKEN 47687-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
47687
rubix:
397A6115
ean:
0053893305981
Technical specifications
Inner diameter
82.55
mm
Outer diameter
133.35
mm
Width
33.338
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 47687-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
Inner diameter
82.55
mm
Outer diameter
133.35
mm
Width
33.338
mm
Series
47600
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.72
excl. VAT
/
Each
£
101.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF IR 9X12X16 INNER RING
SKF NEEDLE BEARING INNER IR 40X48X22
TIMKEN 4580-20024 TAPERED ROLLER BEARING CONE
TIMKEN 25580-20024 TAPERED ROLLER BEARING CONE
TIMKEN JXC25716D-N0000 TAPERED ROLLER BEARING CUP
TIMKEN 68726-20024 TAPERED ROLLER BEARING CUP
INA IR35X40X20,5-XL IR35X40X20.5 BEARING BALL
TIMKEN NA03063SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN L624514-20024 TAPERED ROLLER BEARING CUP
TIMKEN LM29710-20395 TAPERED ROLLER BEARING CUP
INNER RACE IR30 X 35 X 20
TIMKEN 3383-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM545849V-20550 TAPERED ROLLER BEARING CONE
SKF IR 220X240X50 NEEDLE ROLLER BEARING INNER RING
TIMKEN 59412B-20734 TAPERED ROLLER BEARING FLANGED CUP