References
INA:IR35X40X20,5-XL
Rubix:80378140
Manufacturer :0000220470000
EAN:4012802987270

Product details : INA IR35X40X20,5-XL IR35X40X20.5 BEARING BALL
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 124.65 excl. VAT
/ 5 pieces
£ 149.58 incl. VAT
- Delivery usually within ( 7 ) days
