Inner Rings
Inner diameter | 9 mm |
---|---|
Outer diameter | 12 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x12x12 mm |
---|---|
Logistic Weight | 6,1 g |
Inner diameter | 9 mm |
Outer diameter | 12 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | ir |
Material | bearing steel |
Usually arrives within 14 working days