TIMKEN 78214-70000 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:78214
Rubix:105A4347
EAN:0053893400969




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 33.236 mm |
Documents
Product details : TIMKEN 78214-70000 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 33.236 mm |
| Bearing Clearance | cn |
| Weight | 5.597 kg |
| Material | steel |
| Coating | uncoated |
| Finishing | steel |
| Precision | abma class 2 |
| Bore | 53.975 mm (2.1250 in) |
Show UNSPSC/ECL@SS
£ 359.96 excl. VAT
/ Each
£ 431.95 incl. VAT
- Delivery usually within ( 7 ) days