SKF SPHER PLAIN BEARING GEP180FS:SKF
Spherical plain bearing maintenance-free SKF
See technical informationReferences
SKF:GEP 180 FS
Rubix:181A0612
EAN:7316570937329

Product details : SKF SPHER PLAIN BEARING GEP180FS:SKF
Radial spherical radial spherical plain bearings none
Technical specifications
Attributes
| Logistic Weight | 24250 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 260 mm |
| Width | 128 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5,945.58 excl. VAT
/ Each
£ 7,134.70 incl. VAT
- Usually arrives within 14 working days
