Tapered Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 95 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 95 mm |
Total bearing width | 29 mm |
Basic static load, radial - C0r | 114000 N |
Basic dynamic load, radial - Cr | 118000 N |
Usually arrives within 14 working days