Double-Row Tapered Roller Bearing
Inner diameter | 130.048 mm |
---|---|
Outer diameter | 206.502 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 107,95x206,502x206,502 mm |
---|---|
Logistic Weight | 12132 g |
Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
Inner diameter | 130.048 mm |
Outer diameter | 206.502 mm |
Width | 107.95 mm |
Usually arrives within 14 working days