NTN - Tapered Roller Bearing - 4T-05062/05185
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 47 mm |
Width | 14.381 mm |
Logistics dimensions (L x W x H) | 47x47x14,381 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 15.875 mm |
Outer diameter | 47 mm |
Width | 14.381 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 24200 N |
Basic dynamic load, radial - Cr | 24000 N |
Usually arrives within 14 working days