Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR LM12749/710 TAPERED ROLLER BEARING
Tapered roller bearing SNR LM12749/710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 16.637 mm
Tapered roller bearing SNR
References
snr:
LM12749/710
rubix:
394A7255
ean:
3413520309961
Technical specifications
Inner diameter
21.986
mm
Outer diameter
45.237
mm
Width
16.637
mm
See all Specifications
Product details
Technical specifications
Product details : SNR LM12749/710 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
21.986
mm
Outer diameter
45.237
mm
Width
16.637
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.87
excl. VAT
/
Each
£
9.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken L217849-30000, Outer diameter: 106.934 mm | Inner diameter: 88.9 mm | Width: 20.574 mm
Tapered roller bearing NTN 4T-29620, Outer diameter: 112.712 mm | Inner diameter: 34.925 mm | Width: 19.05 mm
Tapered roller bearing Timken 27880-90016, Outer diameter: 80.01 mm | Inner diameter: 38.1 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-32307C, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing Timken JHH221436, Inner diameter: 90 mm
Tapered roller bearing FAG 33113, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 26.5 mm
Tapered roller bearing Timken 493B, Outer diameter: 136.525 mm | Width: 22.225 mm
Tapered roller bearing Timken 93127CD, Outer diameter: 317.5 mm | Width: 317.5 mm
Tapered roller bearing Timken HH224346-90078, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 142.875 mm
Tapered roller bearing FAG 33211-XL, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing FAG 30313-A>A, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 28 mm
Tapered roller bearing Timken HM88547/HM88510, Outer diameter: 73.025 mm | Inner diameter: 33.338 mm | Width: 29.37 mm
Tapered roller bearing Timken 37425-90019, Outer diameter: 158.75 mm | Inner diameter: 107.95 mm | Width: 54.102 mm
Tapered roller bearing Timken 497-90141, Outer diameter: 136.652 mm | Inner diameter: 85.852 mm | Width: 69.85 mm
Tapered roller bearing Timken T 311