Tapered roller bearing Timken
Outer diameter | 150 mm |
---|---|
Width | 25.4 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
---|---|
Package weight | 1020,1 g |
Outer diameter | 150 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days