TIMKEN 39433-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:39433
rubix:397A7073
ean:0053893278988
brand logo
brand logo
Technical specifications
Inner diameter59.987 mm
Outer diameter110.058 mm
Width22 mm
See all Specifications

Product details : TIMKEN 39433-20024 TAPERED ROLLER BEARING CUP


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter59.987 mm
Outer diameter110.058 mm
Width22 mm
Series39000
Show UNSPSC/ECL@SS
£ 88.48 excl. VAT
/ Each
£ 106.18 incl. VAT
  • Usually arrives within 14 working days