References
INA:IR22X28X20,5-XL
Rubix:101A5301
Manufacturer :0000214820000
EAN:4012802431711

Product details : INA IR22X28X20,5-XL NEEDLE BEARING INNER IR22X28X20,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
| Material | chrome steel |
Show UNSPSC/ECL@SS
£ 19.69 excl. VAT
/ Each
£ 23.63 incl. VAT
- Delivery usually within ( 7 ) days
