Tapered roller bearing Timken 25577/25522, Outer diameter: 83.058 mm | Inner diameter: 42.875 mm | Width: 23.876 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:25577/25522
Rubix:133A5017
EAN:0053893314693


Technical specifications
| Inner diameter | 42.875 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 23.876 mm |
Documents
Product details : TIMKEN 25577-99405 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Inner diameter | 42.875 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 23.876 mm |
| Series | 25500 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 23.876 mm |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 90500 N |
Show UNSPSC/ECL@SS
£ 56.97 excl. VAT
/ Each
£ 68.36 incl. VAT
- Usually arrives within 14 working days