Tapered roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | 302..-a |
Material | steel |
Cage | other |
Reference speed | 13500 rpm |
Limit speed | 23400 rpm |
Total bearing width | 11.75 mm |
Basic static load, radial - C0r | 14100 N |
Basic dynamic load, radial - Cr | 14700 N |
In stock: Next day delivery