Timken Tapered Roller Bearing LM67000
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 59.131 mm |
Width | 15.875 mm |
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 59.131 mm |
Width | 15.875 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days