Tapered roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 27 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | 322..-A |
Material | Steel |
Cage | Other |
Reference speed | 3600 rpm |
Limit speed | 5900 rpm |
Total bearing width | 32.75 mm |
Basic static load, radial - C0r | 200000 N |
Basic dynamic load, radial - Cr | 156000 N |
Usually arrives within 14 working days