Tapered roller bearing SKF HM 801346 X/310/CL7A, Outer diameter: 82.55 mm | Inner diameter: 38.1 mm | Width: 29.37 mm


Tapered Roller Bearing

References
skf:HM 801346 X/310/CL7A
rubix:388A6339
ean:7316579323710
brand logo
brand logo
Technical specifications
Inner diameter38.1 mm
Outer diameter82.55 mm
Width29.37 mm
See all Specifications

Product details : SKF HM 801346 X/310/CL7A SINGLE ROW TAPERED ROLLER BEARING


Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Technical specifications


Attributes
Inner diameter38.1 mm
Outer diameter82.55 mm
Width29.37 mm
Cagesteel
Reference speed6700 rpm
Limit speed8000 rpm
Show UNSPSC/ECL@SS
£ 54.50 excl. VAT
/ Each
£ 65.40 incl. VAT
  • Usually arrives within 14 working days