TIMKEN 772-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:772
rubix:226A2776
ean:0053893086538
brand logo
brand logo
Technical specifications
Outer diameter180.975 mm
Width38.1 mm
See all Specifications

Product details : TIMKEN 772-20024 TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Outer diameter180.975 mm
Width38.1 mm
Series775
Show UNSPSC/ECL@SS
£ 141.11 excl. VAT
/ Each
£ 169.33 incl. VAT
  • Usually arrives within 14 working days