Tapered roller bearing Timken HM804848-99401, Outer diameter: 95.25 mm | Inner diameter: 48.412 mm | Width: 30.163 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:HM804848-99401
Rubix:100A6602
EAN:0053893662855




Technical specifications
| Inner diameter | 48.412 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 30.163 mm |
Documents
Product details : TIMKEN HM804848-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Inner diameter | 48.412 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 30.163 mm |
| Weight | 1 kg |
| Series | hm804800 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 157000 N |
| Basic dynamic load, radial - Cr | 147000 N |
Show UNSPSC/ECL@SS
£ 110.34 excl. VAT
/ Each
£ 132.41 incl. VAT
- Delivery usually within ( 7 ) days