Tapered roller bearing NTN 4T-25878, Outer diameter: 53 mm | Inner diameter: 34.925 mm | Width: 24.608 mm
NTN - Tapered Roller Bearing - 4T-25878
See technical informationReferences
NTN:4T-25878
Rubix:204A7156
EAN:4547359524284




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 53 mm |
| Width | 24.608 mm |
Product details : NTN 4T-25878 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,025x73,025x24,608 mm |
|---|---|
| Logistic Weight | 313 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 53 mm |
| Width | 24.608 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 85000 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
- Delivery usually within ( 3 ) days