Tapered roller bearing FAG 31317-XL-DF-A120-160, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 89 mm
Tapered roller bearing set
See technical informationReferences
FAG:31317-XL-DF-A120-160
Rubix:274A6515
Manufacturer :0927124104080
EAN:4064328809864

Product details : FAG 31317-XL-DF-A120-160 TAPERED ROLLER BEARING SET
Tapered roller bearing set 313..-X-DF, X-arrangement
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 89 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Cage | steel |
| Limit speed | 4300 rpm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 600.05 excl. VAT
/ Each
£ 720.06 incl. VAT
- Usually arrives within 14 working days
