Tapered roller bearing Timken LL 713149/LL713110, Outer diameter: 99.217 mm | Inner diameter: 69.85 mm | Width: 17 mm
Tapered Roller Bearing
See technical informationReferences
Timken:LL 713149/LL713110
Rubix:100A8263
EAN:0053893985558


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 99.217 mm |
| Width | 17 mm |
Product details : TIMKEN LL713149-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 99.217 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | ll713100 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 17 mm |
| Standard | ISO LIFE CALCULATION METHOD (L10) |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 48800 N |
Show UNSPSC/ECL@SS
£ 675.69 excl. VAT
/ Each
£ 810.83 incl. VAT
- Usually arrives within 14 working days