Tapered roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | 320 |
Material | Sheet Steel (Cage) |
Cage | Steel |
Limit speed | 18900 rpm |
Total bearing width | 15 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 33000 N |
Usually arrives within 14 working days