Tapered Roller Bearing Cone
Inner diameter | 165.1 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 63,5x225,552x225,552 mm |
---|---|
Logistic Weight | 12254 g |
Packaged dimensions (D x W x H) | 79,502x273,05x273,05 mm |
Package weight | 12254,3 g |
Inner diameter | 165.1 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days