Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 30212-9X025
Tapered roller bearing Timken 30212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 23.75 mm
Tapered roller bearing
References
timken:
30212
rubix:
104A6266
ean:
0053893044996
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
23.75
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 30212-9X025
Mounted in pairs, opposite one another, to withstand axial thrusts in both directions. Its rings are separable and facilitate assembly.
Strengths
Capable of withstanding significant axial and radial loads.
Applications
Automobile wheels and rear axle, castor wheels for wagon/cart, gear reducers.
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
23.75
mm
Bearing Clearance
CN
Material
Hardened Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.57
excl. VAT
/
Each
£
28.28
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 30219U, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 34.5 mm
Tapered roller bearing Timken LL529749, Outer diameter: 188.12 mm | Inner diameter: 146.05 mm | Width: 22.23 mm
Tapered roller bearing Timken 575, Outer diameter: 139.7 mm | Inner diameter: 76.2 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-32036XE1, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 64 mm
Tapered roller bearing Timken 395CS, Inner diameter: 66.675 mm
Tapered roller bearing Timken 67390/67322-30000
Tapered roller bearing Timken LL420510, Outer diameter: 134.938 mm | Width: 11.908 mm
Tapered roller bearing SKF 320/28 X, Outer diameter: 52 mm | Inner diameter: 28 mm | Width: 16 mm
Tapered roller bearing NTN 4T-HM907643, Outer diameter: 85.5 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
Tapered roller bearing Timken 350A/354A
Tapered roller bearing Timken 78255X-20024, Outer diameter: 101.824 mm | Inner diameter: 64.987 mm | Width: 32.923 mm
Tapered roller bearing Timken 375/3720
Tapered roller bearing Timken 72200C/72487, Inner diameter: 50.8 mm | Width: 36.513 mm
Tapered roller bearing Timken 46780/46720CD
Tapered roller bearing Timken HM803146-70016, Outer diameter: 300 mm | Inner diameter: 41.275 mm | Width: 60 mm