Tapered Roller Bearing
Inner diameter | 45.987 mm |
---|---|
Outer diameter | 74.976 mm |
Width | 18.001 mm |
Inner diameter | 45.987 mm |
---|---|
Outer diameter | 74.976 mm |
Width | 18.001 mm |
Material | stamped steel |
Cage | steel |
Total bearing width | 18.001 mm |
Basic static load, radial - C0r | 75400 N |
Basic dynamic load, radial - Cr | 12000 N |
In stock: Next day delivery