Tapered roller bearing SKF 32964, Outer diameter: 440 mm | Inner diameter: 320 mm | Width: 80.86 mm


Tapered roller bearing SKF

References
skf:32964
rubix:221A3420
ean:7316576721441
brand logo
brand logo
Technical specifications
Inner diameter320 mm
Outer diameter440 mm
Width80.86 mm
See all Specifications

Product details : SKF 32964 TAPERED ROLLER BEARING, SINGLE ROW


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Technical specifications


Attributes
Logistic Weight33500 g
Inner diameter320 mm
Outer diameter440 mm
Width80.86 mm
Bearing ClearanceCN
Series329
Show UNSPSC/ECL@SS
£ 6,317.37 excl. VAT
/ Each
£ 7,580.84 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories