Tapered Roller Bearing Cone
Inner diameter | 55.562 mm |
---|---|
Outer diameter | 93.726 mm |
Width | 43.764 mm |
Packaged dimensions (D x W x H) | 116,3x116,3x49,0 mm |
---|---|
Package weight | 1745,0 g |
Inner diameter | 55.562 mm |
Outer diameter | 93.726 mm |
Width | 43.764 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days