Tapered roller bearing Timken M 12648/M12610, Outer diameter: 50.005 mm | Inner diameter: 22.225 mm | Width: 18.288 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:M 12648/M12610
Rubix:100A6609
EAN:0053893653754




Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 18.288 mm |
Documents
Product details : TIMKEN M12648-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 18.288 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | m12600 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 17.526 mm |
| Standard | abma |
| Basic static load, radial - C0r | 43500 N |
| Basic dynamic load, radial - Cr | 52200 N |
Show UNSPSC/ECL@SS
£ 38.42 excl. VAT
/ Each
£ 46.10 incl. VAT
- Delivery usually within ( 7 ) days