Tapered roller bearing Timken T 302W, Outer diameter: 133.35 mm | Inner diameter: 76.454 mm | Width: 34.925 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:T 302W
Rubix:105A9808
EAN:0053893202549




Technical specifications
| Inner diameter | 76.454 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 34.925 mm |
Documents
Product details : TIMKEN T302W-904A1 THRUST TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 76.454 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Weight | 2 kg |
| Series | t302 |
| Material | bearing quality steel |
| Cage | steel |
| Total bearing width | 34.925 mm |
| Standard | ABMA INCH SYSTEM STANDARD 23.2 |
Show UNSPSC/ECL@SS
£ 373.43 excl. VAT
/ Each
£ 448.12 incl. VAT
- Delivery usually within ( 7 ) days