Tapered roller bearing Timken SET14, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 14.224 mm


Single Row - Assembly

References
timken:SET14
rubix:104A5791
manufacturer :100012663
ean:0053893730073
brand logo
brand logo
Technical specifications
Inner diameter25.4 mm
Outer diameter50.292 mm
Width14.224 mm
See all Specifications

Product details : TIMKEN L44643-L44610 TAPER ROLLER BEARING SET14-900SA


With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight136,1 g
Inner diameter25.4 mm
Outer diameter50.292 mm
Width14.224 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
  • In stock: Next day delivery

Check our products from related categories