Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32938-9X241 TAPERED ROLLER BEARING
Tapered roller bearing Timken 32938, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 45 mm
Tapered roller bearing 32938
References
timken:
32938
rubix:
105A6757
ean:
0053893072401
Technical specifications
Inner diameter
190
mm
Outer diameter
260
mm
Width
45
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32938-9X241 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used type, comprising a set of cones and a cup.
They consist of two main separable parts: cone (inside) and cup (outside).
Technical specifications
Attributes
Inner diameter
190
mm
Outer diameter
260
mm
Width
45
mm
Bearing Clearance
CN
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
422.45
excl. VAT
/
Each
£
506.94
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-2793, Outer diameter: 55 mm | Inner diameter: 34.925 mm | Width: 25.654 mm
Tapered roller bearing Timken M802011, Outer diameter: 82.55 mm | Width: 20.193 mm
Tapered roller bearing SKF 32938, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 47.85 mm
Tapered roller bearing NTN 4T-5584/5535, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 43.658 mm
Tapered roller bearing Timken 5795/5735, Outer diameter: 135.733 mm | Inner diameter: 77.788 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-2788/2720, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-HM88648PX1, Outer diameter: 72 mm | Inner diameter: 35.717 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-LM522549/LM522510, Outer diameter: 159.987 mm | Inner diameter: 109.987 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-56650, Outer diameter: 165.1 mm | Inner diameter: 47.625 mm | Width: 26.988 mm
Tapered roller bearing NTN 4T-33885, Outer diameter: 72.5 mm | Inner diameter: 44.45 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-39580, Outer diameter: 112.71 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-6386, Outer diameter: 135.755 mm | Inner diameter: 66.675 mm | Width: 56.007 mm
Tapered roller bearing Timken 56425/56650, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 36.513 mm
Tapered roller bearing NTN 4T-13685/13621, Outer diameter: 69.012 mm | Inner diameter: 38.1 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-25520, Outer diameter: 82.931 mm | Inner diameter: 81.331 mm | Width: 19.05 mm