Tapered roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 110 mm |
Width | 26.5 mm |
Logistics dimensions (L x W x H) | 34x110x110 mm |
---|---|
Logistic Weight | 1330 g |
Inner diameter | 65 mm |
Outer diameter | 110 mm |
Width | 26.5 mm |
Bearing Clearance | CN |
Series | 331 |
Material | Steel |
Cage | Other |
Reference speed | 3700 rpm |
Limit speed | 6200 rpm |
Total bearing width | 34 mm |
Basic static load, radial - C0r | 225000 N |
Basic dynamic load, radial - Cr | 149000 N |
In stock: Next day delivery