Tapered roller bearing Timken T 511, Outer diameter: 266.7 mm | Inner diameter: 127 mm | Width: 58.738 mm
Tapered Roller Bearing
See technical informationReferences
Timken:T 511
Rubix:105A9882




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 58.738 mm |
Product details : TIMKEN T511-902A3 THRUST TAPERED ROLLER BEARING
Thrust tapered roller bearing T511
Technical specifications
Attributes
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 58.738 mm |
| Bearing Clearance | cn |
| Weight | 17 kg |
| Series | tthd |
| Material | high-grade carburized bearing steel |
| Cage | brass |
| Total bearing width | 58.738 mm |
| Standard | ABMA STANDARD (INCH SYSTEM) 23.2 |
| Basic static load, radial - C0r | 4580000 N |
| Basic dynamic load, radial - Cr | 370000 N |
Show UNSPSC/ECL@SS
£ 7,208.03 excl. VAT
/ Each
£ 8,649.64 incl. VAT
- Usually arrives within 14 working days