Tapered roller bearing Timken H936349, Outer diameter: 330.2 mm | Inner diameter: 168.275 mm | Width: 79.375 mm

Tapered Roller Bearing Cone

See technical information

References

Timken:H936349
Rubix:81146269
Manufacturer :100073358
EAN:0053893715476
brand logo

Technical specifications

Inner diameter168.275 mm
Outer diameter330.2 mm
Width79.375 mm
See all Specifications

Product details : TIMKEN H936349-20024 TAPERED ROLLER BEARING CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)79,375x250,444x250,444 mm
Logistic Weight20198 g
Packaged dimensions (D x W x H)101,6x330,2x330,2 mm
Package weight20198,5 g
Inner diameter168.275 mm
Outer diameter330.2 mm
Width79.375 mm
Bearing Clearancecn
Weight32.4 kg
Seriesh936300
Cagesteel
Total bearing width85.725 mm
Basic static load, radial - C0r1400000 N
Basic dynamic load, radial - Cr319000 N
£ 5,403.39 excl. VAT
/ Each
£ 6,484.07 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories