Tapered roller bearing SKF LM 104911/Q, Outer diameter: 82.55 mm | Width: 16.51 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 104911/Q
Rubix:210A3800
Manufacturer :126893
EAN:7316571508146


Technical specifications
| Outer diameter | 82.55 mm |
|---|---|
| Width | 16.51 mm |
| Bearing Clearance | cn |
Product details : SKF LM104911/Q TAPER ROLLER BEARING
Tapered roller bearing cups (outer ring), inch sizes, are intended to be combined with cones (inner ring with rollers and cage) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,56x82,58x82,58 mm |
|---|---|
| Logistic Weight | 130 g |
| Outer diameter | 82.55 mm |
| Width | 16.51 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | lm |
| Material | bearing steel |
| Cage | steel |
| Total bearing width | 16.51 mm |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ Each
£ 17.95 incl. VAT
- Usually arrives within 14 working days