Tapered roller bearing Timken U 199-90010, Outer diameter: 57.975 mm | Inner diameter: 29.987 mm | Width: 19.5 mm
Tapered roller bearing
See technical informationReferences
Timken:U 199-90010
Rubix:105A5677
EAN:0053893005775


Technical specifications
| Inner diameter | 29.987 mm |
|---|---|
| Outer diameter | 57.975 mm |
| Width | 19.5 mm |
Product details : TIMKEN U199-90010 TAPERED ROLLER BEARING
Single row tapered roller bearing U199-90010
Technical specifications
Attributes
| Inner diameter | 29.987 mm |
|---|---|
| Outer diameter | 57.975 mm |
| Width | 19.5 mm |
| Bearing Clearance | c4 |
| Weight | 0.2059 kg |
| Series | u100 |
| Material | steel |
| Cage | steel |
| Total bearing width | 17 mm |
| Standard | ABMA CLASS 4 |
| Basic static load, radial - C0r | 46262 N |
| Basic dynamic load, radial - Cr | 37632 N |
Show UNSPSC/ECL@SS
£ 98.84 excl. VAT
/ Each
£ 118.61 incl. VAT
- Delivery usually within ( 7 ) days