Tapered roller bearing Timken HM88611AS, Outer diameter: 72.626 mm | Inner diameter: 53.086 mm | Width: 19.812 mm
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM88611AS
Rubix:105A3875
EAN:0053893429793


Technical specifications
| Inner diameter | 53.086 mm |
|---|---|
| Outer diameter | 72.626 mm |
| Width | 19.812 mm |
Product details : TIMKEN HM88611AS-20024 TAPERED ROLLER BEARING CUP
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,336x71,882x71,882 mm |
|---|---|
| Logistic Weight | 196 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 53.086 mm |
| Outer diameter | 72.626 mm |
| Width | 19.812 mm |
| Bearing Clearance | cn |
| Series | hm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 54.21 excl. VAT
/ Each
£ 65.05 incl. VAT
- Delivery usually within ( 7 ) days