Tapered roller bearing Timken 53390D, Outer diameter: 98.425 mm | Inner diameter: 44.45 mm | Width: 44.45 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:53390D
Rubix:397A7705
Manufacturer :100028822
EAN:0053893328997







Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 98.425 mm |
| Width | 44.45 mm |
Product details : TIMKEN 53390D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,45x98,425x98,425 mm |
|---|---|
| Logistic Weight | 823 g |
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
| Package weight | 822,8 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 98.425 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Weight | 0.91 kg |
| Series | 53000 (tdo) |
| Total bearing width | 65.09 mm |
| Basic dynamic load, radial - Cr | 45200 N |
Show UNSPSC/ECL@SS
£ 348.92 excl. VAT
/ Each
£ 418.70 incl. VAT
- Usually arrives within 14 working days