Timken Tapered Roller Bearing 72000D
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 123.825 mm |
Width | 77.79 mm |
Logistics dimensions (L x W x H) | 55,563x123,825x123,825 mm |
---|---|
Logistic Weight | 1548 g |
Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
Package weight | 1548,1 g |
Inner diameter | 57.15 mm |
Outer diameter | 123.825 mm |
Width | 77.79 mm |
Bearing Clearance | CN |
Series | 72000D |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days