Tapered roller bearing Timken 596-90067, Outer diameter: 152.4 mm | Inner diameter: 85.725 mm | Width: 82.55 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:596-90067
Rubix:397A8309
EAN:0053893068022


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 82.55 mm |
Product details : TIMKEN 596-90067 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x152,4x152,4 mm |
|---|---|
| Logistic Weight | 5976 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 85.725 mm |
| Outer diameter | 152.4 mm |
| Width | 82.55 mm |
| Series | 595 |
| Total bearing width | 63.5 mm |
| Basic dynamic load, radial - Cr | 97500 N |
Show UNSPSC/ECL@SS
£ 618.44 excl. VAT
/ Each
£ 742.13 incl. VAT
- Usually arrives within 14 working days