References
SKF:IR 100X110X30
Rubix:102A0783
Manufacturer :9561
EAN:7316570127614

Product details : SKF NEEDLE BEARING INNER IR 100X110X30
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x110x110 mm |
|---|---|
| Logistic Weight | 381 g |
| Inner diameter | 100 mm |
| Outer diameter | 110 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 99.47 excl. VAT
/ Each
£ 119.36 incl. VAT
- Delivery usually within ( 3 ) days
